Motion
MCLD-10-SS
D-Bore Split Shaft Collar - One Piece - Split, Stainless Steel, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #11873229
MFR #MCLD-10-SS
List Price$173.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Bore Split Shaft Collar - One Piece - Split, Stainless Steel, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #11873229
MFR #MCLD-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.89/each for your price

Overview

Mfr description
MCLD-10-SS NOMAR CLAMP SHAFT COLLAR ONE-

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    10 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text