Motion
MCLD-12-F
D-Bore Split Shaft Collar - One Piece - Split, Steel, 12 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #11873231
MFR #MCLD-12-F
List Price$128.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Bore Split Shaft Collar - One Piece - Split, Steel, 12 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #11873231
MFR #MCLD-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.11/each for your price

Overview

Mfr description
MCLD-12-F NOMAR CLAMP SHAFT COLLAR ONE-P

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    12 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    28 mm
  • Width
    11 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text