Motion
MCLD-20-F
D-Bore Split Shaft Collar - One Piece - Split, Steel, 20 mm Bore, 40 mm OD, 15 mm Width
MI ITEM #11873234
MFR #MCLD-20-F
List Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Bore Split Shaft Collar - One Piece - Split, Steel, 20 mm Bore, 40 mm OD, 15 mm Width
MI ITEM #11873234
MFR #MCLD-20-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.62/each for your price

Overview

Mfr description
MCLD-20-F NOMAR CLAMP SHAFT COLLAR ONE-P

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    20 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    40 mm
  • Width
    15 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought