Motion
MCLD-20-SS
D-Bore Split Shaft Collar - One Piece - Split, Stainless Steel, 20 mm Bore, 40 mm OD, 15 mm Width
Mi Item #11873235
MFR #MCLD-20-SS
Price$226.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Bore Split Shaft Collar - One Piece - Split, Stainless Steel, 20 mm Bore, 40 mm OD, 15 mm Width
Mi Item #11873235
MFR #MCLD-20-SS

Mfr description
MCLD-20-SS NOMAR CLAMP SHAFT COLLAR ONE-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.34/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    40 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)