Overview
Mfr description
MCLD-25-SS NOMAR CLAMP SHAFT COLLAR ONE-
Specifications
- Product TypeShaft Collars
- Bore Diameter25 mm
- ConstructionOne Piece - Split
- Outside Diameter45 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data