Motion
MCLX-10-8-SS
Set Screw Rigid Coupling - 0.3940 in Bore, 29 mm OD, 45 mm Overall Length, Stainless Steel Material
Mi Item #11873241
MFR #MCLX-10-8-SS
Price$404.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.3940 in Bore, 29 mm OD, 45 mm Overall Length, Stainless Steel Material
Mi Item #11873241
MFR #MCLX-10-8-SS

Mfr description
MCLX-10-8-SS NOMAR ONE-PIECE RIGID COUPL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.87/each

Specifications

Dimensions

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    8 mm
  • Bore Diameter
    8 mm
  • Bore Size
    0.3940 in
  • Coupling Length
    45 mm
  • Outside Diameter
    29 mm
  • Overall Length
    45 mm
  • Screw Size
    M4
  • Weight
    0.440 lb

Details

  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    MCLX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    1.84 ft-lbs
  • UPC_NO
    63452921950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)