Motion
MCLX-12-10-SS
Clamp-On Rigid Coupling - MCLX Series, Bore - Side 1: 12 mm, Bore - Side 2: 10 mm
MI ITEM #11873243
MFR #MCLX-12-10-SS
List Price$404.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MCLX Series, Bore - Side 1: 12 mm, Bore - Side 2: 10 mm
MI ITEM #11873243
MFR #MCLX-12-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.87/each for your price

Overview

Mfr description
MCLX-12-10-SS NOMAR ONE-PIECE RIGID COUP

Specifications

  • Clearance Diameter Max
    1.2990 in
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    10 mm
  • Outside Diameter
    29 mm
  • Torque Capacity
    77 ft-lbs
  • Bore Size
    0.3940 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    45 mm
  • Series
    MCLX
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Weight
    0.450 lb
  • UPC_NO
    63452907000
  • Material
    303 Stainless Steel
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text