Motion
MCLX-12-8-SS
Set Screw Rigid Coupling - 0.4720 in Bore, 29 mm OD, 1.2500 in Overall Length, Stainless Steel Material
MI ITEM #11873245
MFR #MCLX-12-8-SS
List Price$404.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.4720 in Bore, 29 mm OD, 1.2500 in Overall Length, Stainless Steel Material
MI ITEM #11873245
MFR #MCLX-12-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.87/each for your price

Overview

Mfr description
MCLX-12-8-SS NOMAR ONE-PIECE RIGID COUPL

Specifications

  • Bore Size
    0.4720 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    29 mm
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    8 mm
  • Bore Diameter
    8 mm
  • Overall Length
    1.2500 in
  • Torque Capacity
    1.84 ft-lbs
  • Series
    MCLX
  • Coupling Length
    45 mm
  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    63452924155
  • Weight
    0.426 lb
  • Screw Size
    M4
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    2.2600 N-m
  • Number Of Locking Screws
    4
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought