Motion
MCLX-20-12-F
Clamp-On Rigid Coupling - MCLX Series, Bore - Side 1: 20 mm, Bore - Side 2: 12 mm
MI ITEM #11873249
MFR #MCLX-20-12-F
List Price$329.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MCLX Series, Bore - Side 1: 20 mm, Bore - Side 2: 12 mm
MI ITEM #11873249
MFR #MCLX-20-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.09/each for your price

Overview

Mfr description
MCLX-20-12-F NOMAR ONE-PIECE RIGID COUPL

Specifications

  • Clearance Diameter Max
    1.9250 in
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    12 mm
  • Outside Diameter
    42 mm
  • Torque Capacity
    258 ft-lbs
  • Bore Size
    0.4720 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    65 mm
  • Series
    MCLX
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Weight
    1.210 lb
  • UPC_NO
    63452912126
  • Material
    1215 Carbon Steel
  • Screw Size
    M6
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text