Motion
MCLX-20-12-SS
Clamp-on Rigid Coupling - MCLX Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 12 mm
MI ITEM #11873250
MFR #MCLX-20-12-SS
List Price$704.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MCLX Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 12 mm
MI ITEM #11873250
MFR #MCLX-20-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.33/each for your price

Overview

Mfr description
MCLX-20-12-SS NOMAR ONE-PIECE RIGID COUP

Specifications

  • Coupling Type
    One-Piece Clamp
  • Clearance Diameter Max
    1.9250 in
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    12 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    42 mm
  • Overall Length
    1.0625 in
  • Torque Capacity
    81 ft-lbs
  • Bore Size
    0.4720 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    65 mm
  • Series
    MCLX
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Weight
    1.210 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    12 mm
  • UPC_NO
    63452912308
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    M6
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought