Motion
MCLX-30-25-SS
Set Screw Rigid Coupling - 1.1810 in Bore, 53 mm OD
MI ITEM #11873253
MFR #MCLX-30-25-SS
List Price$1,178.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.1810 in Bore, 53 mm OD
MI ITEM #11873253
MFR #MCLX-30-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,178.18/each for your price

Overview

Mfr description
MCLX-30-25-SS NOMAR ONE-PIECE RIGID COUP

Specifications

  • Bore Size
    1.1810 in
  • Outside Diameter
    53 mm
  • Bore - Side 1
    30 mm
  • Bore - Side 2
    25 mm
  • Torque Capacity
    7.08 ft-lbs
  • Series
    MCLX
  • Coupling Length
    83 mm
  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • UPC_NO
    63452930534
  • Weight
    2.223 lb
  • Screw Size
    M6
  • Material
    303 Stainless Steel
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text