Motion
MCLX-5-4-F
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 5 mm, Bore - Side 2: 4 mm
MI ITEM #11873254
MFR #MCLX-5-4-F
List Price$173.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 5 mm, Bore - Side 2: 4 mm
MI ITEM #11873254
MFR #MCLX-5-4-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.41/each for your price

Overview

Mfr description
MCLX-5-4-F NOMAR ONE-PIECE RIGID COUPLIN

Specifications

  • Coupling Type
    One-Piece Clamp
  • Clearance Diameter Max
    0.5910 in
  • Bore - Side 1
    5 mm
  • Bore - Side 2
    4 mm
  • Coupling Material
    Steel
  • Outside Diameter
    15 mm
  • Overall Length
    22 mm
  • Bore Size
    0.1570 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    22 mm
  • Series
    MCLX
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Temperature Rating
    -40 to 350 °F
  • Weight
    0.120 lb
  • Bore Diameter
    4 mm
  • UPC_NO
    63452921602
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    M2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought