Motion
MCLX-8-6-SS
Clamp-On Rigid Coupling - MCLX Series, Bore - Side 1: 8 mm, Bore - Side 2: 6 mm
MI ITEM #11873255
MFR #MCLX-8-6-SS
Your Price$239.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MCLX Series, Bore - Side 1: 8 mm, Bore - Side 2: 6 mm
MI ITEM #11873255
MFR #MCLX-8-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.41/each(List $330.39)

Overview

Mfr description
MCLX-8-6-SS NOMAR ONE-PIECE RIGID COUPLI

Specifications

  • Clearance Diameter Max
    1.0670 in
  • Bore - Side 1
    8 mm
  • Bore - Side 2
    6 mm
  • Outside Diameter
    0.9375 in
  • Torque Capacity
    12 ft-lbs
  • Bore Size
    0.2360 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    35 mm
  • Series
    MCLX
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Weight
    0.240 lb
  • UPC_NO
    63452911984
  • Material
    303 Stainless Steel
  • Screw Size
    M3
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text