Motion
MCPRD25-12-A
Resilient Coupling Hub - Cplg Size: MCPRD25
MI ITEM #11873266
MFR #MCPRD25-12-A
Your Price$38.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRD25
MI ITEM #11873266
MFR #MCPRD25-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.24/each(List $43.21)

Overview

Mfr description
MCPRD25-12-A CONTROLFLEX COUPLING HUB DO

Specifications

  • Coupling Size Code
    MCPRD25
  • Coupling Outside Diameter
    25 mm
  • Coupling Overall Length
    31 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought