Motion
MCPRD37-15-A
Resilient Coupling Hub - Cplg Size: MCPRD37
MI ITEM #11873275
MFR #MCPRD37-15-A
Your Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRD37
MI ITEM #11873275
MFR #MCPRD37-15-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.15/each(List $54.02)

Overview

Mfr description
MCPRD37-15-A CONTROLFLEX COUPLING HUB DO

Specifications

  • Coupling Size Code
    MCPRD37
  • Coupling Outside Diameter
    37 mm
  • Coupling Overall Length
    38 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought