Motion
MCPRD56-14-A
Resilient Coupling Hub - Cplg Size: MCPRD56
MI ITEM #11873289
MFR #MCPRD56-14-A
Your Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRD56
MI ITEM #11873289
MFR #MCPRD56-14-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.51/each(List $95.93)

Overview

Mfr description
MCPRD56-14-A CONTROLFLEX COUPLING HUB DO

Specifications

  • Coupling Size Code
    MCPRD56
  • Coupling Outside Diameter
    56 mm
  • Coupling Overall Length
    57 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought