Specifications
Dimensions
- Bore Diameter36 mm
- Coupling Outside Diameter75 mm
- Coupling Overall Length73 mm
- Coupling Size CodeMCPRD75
Details
- Product TypeResilient Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)