Motion
MCPRDK25-11-A
Resilient Coupling Hub - Cplg Size: MCPRDK25, Bore Type: Finished
Mi Item #11873322
MFR #MCPRDK25-11-A
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRDK25, Bore Type: Finished
Mi Item #11873322
MFR #MCPRDK25-11-A

Mfr description
MCPRDK25-11-A CONTROLFLEX COUPLING HUB D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Bore Diameter
    11 mm
  • Coupling Outside Diameter
    25 mm
  • Coupling Overall Length
    31 mm
  • Coupling Size Code
    MCPRDK25

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)