Motion
MCPRDK37-11-A
Resilient Coupling Hub - Cplg Size: MCPRDK37, Bore Type: Finished
MI ITEM #11873327
MFR #MCPRDK37-11-A
List Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRDK37, Bore Type: Finished
MI ITEM #11873327
MFR #MCPRDK37-11-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.87/each for your price

Overview

Mfr description
MCPRDK37-11-A CONTROLFLEX COUPLING HUB D

Specifications

  • Coupling Size Code
    MCPRDK37
  • Bore Type
    Finished
  • Coupling Outside Diameter
    37 mm
  • Coupling Overall Length
    38 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought