Motion
MCPRDK37-15-A
Resilient Coupling Hub - Cplg Size: MCPRDK37, Bore Type: Finished
MI ITEM #11873331
MFR #MCPRDK37-15-A
Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRDK37, Bore Type: Finished
MI ITEM #11873331
MFR #MCPRDK37-15-A

Mfr description
MCPRDK37-15-A CONTROLFLEX COUPLING HUB D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.87/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Coupling Outside Diameter
    37 mm
  • Coupling Overall Length
    38 mm
  • Coupling Size Code
    MCPRDK37

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)