Motion
MCPRDK75-40-A
Resilient Coupling Hub - Cplg Size: MCPRDK75
MI ITEM #11873371
MFR #MCPRDK75-40-A
Price$249.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRDK75
MI ITEM #11873371
MFR #MCPRDK75-40-A

Mfr description
MCPRDK75-40-A CONTROLFLEX COUPLING HUB D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.43/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Coupling Outside Diameter
    75 mm
  • Coupling Overall Length
    73 mm
  • Coupling Size Code
    MCPRDK75

Details

  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)