Specifications
Dimensions
- Bore Diameter3 mm
- Coupling Outside Diameter19 mm
- Coupling Overall Length16 mm
- Coupling Size CodeMCPRS19
Details
- Product TypeResilient Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)