Motion
MCPRS25-10-A
Resilient Coupling Hub - Cplg Size: MCPRS25
MI ITEM #11873380
MFR #MCPRS25-10-A
Price$43.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRS25
MI ITEM #11873380
MFR #MCPRS25-10-A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.21/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Coupling Outside Diameter
    25 mm
  • Coupling Overall Length
    25.50 mm
  • Coupling Size Code
    MCPRS25

Details

  • Product Type
    Resilient Coupling Hubs

Overview

Mfr description
MCPRS25-10-A CONTROLFLEX COUPLING HUB SI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought