Motion
MCPRS75-40-A
Resilient Coupling Hub - Cplg Size: MCPRS75
Mi Item #11873433
MFR #MCPRS75-40-A
Price$191.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPRS75
Mi Item #11873433
MFR #MCPRS75-40-A

Mfr description
MCPRS75-40-A CONTROLFLEX COUPLING HUB SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.89/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Coupling Outside Diameter
    75 mm
  • Coupling Overall Length
    57 mm
  • Coupling Size Code
    MCPRS75

Details

  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)