Specifications
Dimensions
- Bore Diameter13 mm
- Coupling Outside Diameter37 mm
- Coupling Overall Length30 mm
- Coupling Size CodeMCPRSK37
Details
- Product TypeResilient Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)