1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MCPTD37-8-A
Resilient Coupling Hub - Cplg Size: MCPTD37
MI ITEM #
11873508
MFR #
MCPTD37-8-A
Price
$50.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
RULAND MANUFACTURING CO MCPTD37-8-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MCPTD37-8-A
Resilient Coupling Hub - Cplg Size: MCPTD37
MI ITEM #
11873508
MFR #
MCPTD37-8-A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$50.18
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
8 mm
Coupling Outside Diameter
37 mm
Coupling Overall Length
32 mm
Coupling Size Code
MCPTD37
Details
Product Type
Resilient Coupling Hubs
Overview
Mfr description
MCPTD37-8-A CONTROLFLEX COUPLING HUB THI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought