Motion
MCPTDK25-8-A
Resilient Coupling Hub - Cplg Size: MCPTDK25, Bore Type: Finished
MI ITEM #11873530
MFR #MCPTDK25-8-A
List Price$67.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPTDK25, Bore Type: Finished
MI ITEM #11873530
MFR #MCPTDK25-8-A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$67.66/each for your price

Overview

Mfr description
MCPTDK25-8-A CONTROLFLEX COUPLING HUB TH

Specifications

  • Coupling Size Code
    MCPTDK25
  • Bore Type
    Finished
  • Coupling Outside Diameter
    25 mm
  • Coupling Overall Length
    26 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text