Motion
MCPTDK37-8-A
Resilient Coupling Hub - Cplg Size: MCPTDK37, Bore Type: Finished
Mi Item #11873542
MFR #MCPTDK37-8-A
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPTDK37, Bore Type: Finished
Mi Item #11873542
MFR #MCPTDK37-8-A

Mfr description
MCPTDK37-8-A CONTROLFLEX COUPLING HUB TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Coupling Outside Diameter
    37 mm
  • Coupling Overall Length
    32 mm
  • Coupling Size Code
    MCPTDK37

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)