Motion
MCPTS37-17-A
Resilient Coupling Hub - Cplg Size: MCPTS37, Bore Type: Finished
MI ITEM #11873576
MFR #MCPTS37-17-A
List Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: MCPTS37, Bore Type: Finished
MI ITEM #11873576
MFR #MCPTS37-17-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.18/each for your price

Overview

Mfr description
MCPTS37-17-A CONTROLFLEX COUPLING HUB TH

Specifications

  • Coupling Size Code
    MCPTS37
  • Bore Type
    Finished
  • Coupling Outside Diameter
    37 mm
  • Coupling Overall Length
    24 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text