Overview
Mfr description
MCPTS37-9-A CONTROLFLEX COUPLING HUB THI
Specifications
- Coupling Size CodeMCPTS37
- Bore TypeFinished
- Coupling Outside Diameter37 mm
- Coupling Overall Length24 mm
- Product TypeResilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data