Specifications
Dimensions
- Bore Diameter32 mm
- Coupling Outside Diameter56 mm
- Coupling Overall Length39 mm
- Coupling Size CodeMCPTS56
Details
- Product TypeResilient Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)