Motion
MDCDE15-5-5-A
Complete Disc Coupling - Series MDCDE, 15 mm OD, 0.9375 in OAL, 2024-T351 Bar Hub Material
MI ITEM #11873644
MFR #MDCDE15-5-5-A
List Price$262.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCDE, 15 mm OD, 0.9375 in OAL, 2024-T351 Bar Hub Material
MI ITEM #11873644
MFR #MDCDE15-5-5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.73/each for your price

Overview

Mfr description
MDCDE15-5-5-A DISC COUPLING DOUBLE ISOLA

Specifications

  • Series
    MDCDE
  • Bore Size
    0.1970 in
  • Angular Misalignment
    1 °
  • Overall Length
    0.9375 in
  • Bore - Side 1
    5 mm
  • Bore - Side 2
    5 mm
  • Axial Misalignment
    0.0040 in
  • Outside Diameter
    15 mm
  • Torque Capacity
    1.25 ft-lbs
  • Length Through Bore
    0.4570 in
  • Hub Material
    2024-T351 Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    2
  • Hub Width
    8.33 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.03 mm / -0.00 mm
  • Dynamic Torque Non Reversing
    0.85 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    9.90 N-m
  • Torsional Stiffness
    3.0 N-m/deg
  • Weight
    0.017 lb
  • UPC_NO
    63452908919
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0020 in
  • Tightening Torque
    0.6 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought