Motion
MDCDE51-16-14-A
Complete Disc Coupling - Series MDCDE, 2.0000 in OD, 64 mm OAL
MI ITEM #11873716
MFR #MDCDE51-16-14-A
List Price$392.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCDE, 2.0000 in OD, 64 mm OAL
MI ITEM #11873716
MFR #MDCDE51-16-14-A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$392.75/each for your price

Overview

Mfr description
MDCDE51-16-14-A DISC COUPLING DOUBLE ISO

Specifications

  • Series
    MDCDE
  • Bore Size
    0.6300 in
  • Angular Misalignment
    2 °
  • Overall Length
    64 mm
  • Axial Misalignment
    0.0250 in
  • Outside Diameter
    2.0000 in
  • Torque Capacity
    29.17 ft-lbs
  • Length Through Bore
    1.1930 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Dynamic Torque Reversing
    15.00 N-m
  • Weight
    0.440 lb
  • UPC_NO
    63452908993
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0120 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought