Motion
MSP-10-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #11874370
MFR #MSP-10-AN
List Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #11874370
MFR #MSP-10-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.09/each for your price

Overview

Mfr description
MSP-10-AN NOMAR CLAMP SHAFT COLLAR TWO-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    MSP-10-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought