Overview
Mfr description
MSP-11-P NOMAR CLAMP SHAFT COLLAR TWO-PI
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter11 mm
- ConstructionTwo Piece - Split
- Outside Diameter28 mm
- Width11 mm
- MaterialPlastic
- Manufacturer Catalog NumberMSP-11-P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data