Motion
MSP-14E-P
Two Piece Split Clamp Collar - Two Piece - Split, Plastic, 0.8750 in Bore, 42 mm OD, 15 mm Width
MI ITEM #11874389
MFR #MSP-14E-P
List Price$59.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Plastic, 0.8750 in Bore, 42 mm OD, 15 mm Width
MI ITEM #11874389
MFR #MSP-14E-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.36/each for your price

Overview

Mfr description
MSP-14E-P SHAFT COLLAR INTERNATIONAL SER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.8750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    42 mm
  • Width
    15 mm
  • Material
    Plastic
  • Manufacturer Catalog Number
    MSP-14E-P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought