Motion
MSP-16-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 16 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11874398
MFR #MSP-16-AN
Your Price$43.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 16 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11874398
MFR #MSP-16-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.89/each(List $60.57)

Overview

Mfr description
MSP-16-AN NOMAR CLAMP SHAFT COLLAR TWO-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    16 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    MSP-16-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text