Overview
Mfr description
MSP-18-ST NOMAR CLAMP SHAFT COLLAR TWO-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter18 mm
- ConstructionTwo Piece - Split
- Outside Diameter36 mm
- Width13 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberMSP-18-ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data