Motion
MSP-22E-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 1.3750 in Bore, 57 mm OD, 15 mm Width
MI ITEM #11874427
MFR #MSP-22E-AN
List Price$81.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 1.3750 in Bore, 57 mm OD, 15 mm Width
MI ITEM #11874427
MFR #MSP-22E-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.75/each for your price

Overview

Mfr description
MSP-22E-AN SHAFT COLLAR INTERNATIONAL SE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    57 mm
  • Width
    15 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    MSP-22E-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought