Overview
Mfr description
MSP-28-ST NOMAR CLAMP SHAFT COLLAR TWO-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter28 mm
- ConstructionTwo Piece - Split
- Outside Diameter48 mm
- Width15 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberMSP-28-ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data