Motion
MSP-31E-ST
Two Piece Split Clamp Collar - MSP Series, Two Piece - Split, Stainless Steel, 1.9375 in Bore, 78 mm OD, +0.076 mm to -0.254 mm Width
MI ITEM #11874458
MFR #MSP-31E-ST
Price$789.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - MSP Series, Two Piece - Split, Stainless Steel, 1.9375 in Bore, 78 mm OD, +0.076 mm to -0.254 mm Width
MI ITEM #11874458
MFR #MSP-31E-ST

Mfr description
MSP-31E-ST SHAFT COLLAR INTERNATIONAL SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$789.47/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Clearance Diameter Max
    3.3346 in;84.70 mm
  • Outside Diameter
    78 mm
  • Screw Size
    M8
  • Weight
    0.8733 lbs
  • Width
    +0.076 mm to -0.254 mm

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Bright
  • Forged Clamp Screw
    M8
  • Harmonization Code
    8483608000
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSP-31E-ST
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to 350 °F | -40 to 176 °C
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Type
    Shaft Collar
  • Type Series
    MSP
  • Typical Application
    Component Alignment, Guiding, Mounting, Spacing, Stopping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)