Overview
Mfr description
MSP-34-ST NOMAR CLAMP SHAFT COLLAR TWO-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter34 mm
- ConstructionTwo Piece - Split
- Outside Diameter57 mm
- Width15 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberMSP-34-ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data