Overview
Mfr description
MSP-36-AN NOMAR CLAMP SHAFT COLLAR TWO-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter36 mm
- ConstructionTwo Piece - Split
- Outside Diameter57 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberMSP-36-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data