Motion
MSP-39E-F
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.4375 in Bore, 93 mm OD, 19 mm Width
MI ITEM #11874477
MFR #MSP-39E-F
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.4375 in Bore, 93 mm OD, 19 mm Width
MI ITEM #11874477
MFR #MSP-39E-F

Mfr description
MSP-39E-F SHAFT COLLAR INTERNATIONAL SER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.68/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    93 mm
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSP-39E-F
  • Material
    Steel
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)