Overview
Mfr description
MSP-40-AN NOMAR CLAMP SHAFT COLLAR TWO-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter40 mm
- ConstructionTwo Piece - Split
- Outside Diameter60 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberMSP-40-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data