Motion
MSP-42-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 42 mm Bore, 73 mm OD, 19 mm Width
MI ITEM #11874485
MFR #MSP-42-ST
List Price$405.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 42 mm Bore, 73 mm OD, 19 mm Width
MI ITEM #11874485
MFR #MSP-42-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$405.84/each for your price

Overview

Mfr description
MSP-42-ST NOMAR CLAMP SHAFT COLLAR TWO-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    42 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    73 mm
  • Width
    19 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    MSP-42-ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text