Motion
MSP-48E-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 3.0000 in Bore, 108 mm OD, 19 mm Width
Mi Item #11874492
MFR #MSP-48E-SS
Price$599.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 3.0000 in Bore, 108 mm OD, 19 mm Width
Mi Item #11874492
MFR #MSP-48E-SS

Mfr description
MSP-48E-SS SHAFT COLLAR INTERNATIONAL SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.42/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    108 mm
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSP-48E-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)