Motion
MSP-5E-F
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.3125 in Bore, 18 mm OD, 9 mm Width
MI ITEM #11874505
MFR #MSP-5E-F
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.3125 in Bore, 18 mm OD, 9 mm Width
MI ITEM #11874505
MFR #MSP-5E-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.40/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    18 mm
  • Width
    9 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSP-5E-F
  • Material
    Steel
  • Product Type
    Shaft Collars

Overview

Mfr description
MSP-5E-F SHAFT COLLAR INTERNATIONAL SERI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought