1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MSP-60-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 60 mm Bore, 88 mm OD, 19 mm Width
MI ITEM #
11874509
MFR #
MSP-60-A
Price
$151.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
RULAND MANUFACTURING CO MSP-60-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MSP-60-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 60 mm Bore, 88 mm OD, 19 mm Width
MI ITEM #
11874509
MFR #
MSP-60-A
Mfr description
MSP-60-A NOMAR CLAMP SHAFT COLLAR TWO-PI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$151
.41
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
60 mm
Outside Diameter
88 mm
Width
19 mm
Details
Construction
Two Piece - Split
Locking Device
Clamp
Manufacturer Catalog Number
MSP-60-A
Material
Aluminum
Product Type
Shaft Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items