Overview
Mfr description
MSP-65-ST NOMAR CLAMP SHAFT COLLAR TWO-P
Specifications
- Product TypeShaft Collars
- Bore Diameter65 mm
- ConstructionTwo Piece - Split
- Outside Diameter93 mm
- Width19 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data